Signature Hardware

Transitional 7-1/2 in. Corner Shower Basket in Chrome

Part #SH296078  |  Item #7894549  |  Manufacturer Part #SH296078

Color/Finish:
Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Shower basket fits in corner of shower or bathroom wall.
  • Mounting hardware included.
  • Includes button covers to conceal mounting screws.

Specifications

Application: Residential

Collection: Transitional

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 7-1/2 in

Hardware Included: Yes

Installation Type: Wall Mount

Length: 11-3/4 in

Material: Brass

Product Type: Corner Shower Basket

Type: Shower Basket