1-3/8 in. Bronze Round Cabinet Knob in Dark Bronze
Tree Bark 1-3/8 in. Bronze Round Cabinet Knob in Dark Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Tree Bark
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Depth:
- 1-1/8 in
- Hardware Type:
- Knob
- Length:
- 1-3/8 in
- MA Approved -:
- No
- Material:
- Bronze
- Product Type:
- Cabinet Knob
- Shape:
- Round
- Size:
- 1-3/8 in x 1-1/8 in
- WaterSense Labeled:
- No