Tree Bark 3-3/4 in. Bronze Cabinet Pull in Dark Bronze

Part #SH445456  |  Item #7960773  |  Manufacturer Part #445456

$ 15.95 EACH

Color/Finish:
Dark Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Collection: Tree Bark

Color Finish: Dark Bronze

Color Finish Category: Bronze Tones

Depth: 1-1/8 in

Hardware Type: Pull

Height: 1 in

Length: 3-3/4 in

MA Approved: No

Material: Bronze

Overall Depth: 1-1/8 in

Overall Height: 1 in

Overall Length: 4-3/4 in

Product Type: Cabinet Pull

Projection: 1-1/8 in

Size: 3-3/4 in x 1 in x 1-1/8 in

WaterSense Labeled: No