Signature Hardware

Trimble Two Handle Shower System in Brushed Nickel

Part #SH414895  |  Manufacturer Part #SH414895

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid brass construction.
  • Shower system includes a wall mount shower head, wall-mount slide bar with hand shower, hand shower water connection, tub spout, and a thermostatic 3-way in-wall diverter.
  • Diverter trim measures 5-3/4" L x 7-7/8" H.
  • Diverter min/max installation depth: 1-1/2" - 2-1/2".
  • Thermostatic technology keeps shower temperature plus or minus 1 degree Celsius.
  • Slide bar center-to-center measurement: 27-5/8".
  • Slide bar overall height: 29-1/2".
  • Hand shower spray area: 3/8" L x 2-3/8" H.
  • Hand shower water connection features a 1/2" IPS connection.
  • 3-way diverter features 1/2" IPS inlets, and controls water flow between 3 shower outlets.

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Trimble

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 5-1/4 in

Drain Included: No

Escutcheon Height: 7-7/8 in

Escutcheon Width: 5-3/4 in

Faucet Connection: [FIPS, MIPS]

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Valve Type: Diverter

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Hose Included: Yes

Hose Length: 5 ft

IAPMO Listed: No

Material: Brass

NSF Certified: No

Number Of Pieces: 1 Piece

Number of Handles: Two Handle

Shower Arm Reach: 8 in

Slide Bar Height: 29-1/2 in

Style: Modern

Trim Only: No

Tub Spout Reach: 4-5/8 in

UL Listed: No

Valve Body Material: Brass

Valve Size: 1/2 in

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No

Weight: 14.54