Two Handle Single Function Shower System in Brushed Nickel

You last purchased this on
 
Signature Hardware

Trimble Two Handle Single Function Shower System in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Trimble Two Handle Single Function Shower System in Brushed Nickel

  • Fast #
  • Part #SH414898
  • Item #7700440
  • Manufacturer Part #414898
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Operated with pressure balancing valve
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Shower system package - includes: Shower head, shower arm, valve trim, body sprays (3), hand shower, wall supply and hand shower mount
  • All valves required for installation are included with this package
  • Shower head features a single spray setting - Rain
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Body Spray Flow Rate:
2 gpm
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B125.1
Collection:
Trimble
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
6 in
Escutcheon Height:
7-7/8 in
Escutcheon Width:
5-3/4 in
Faucet Connection:
MIPS, MNPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Valve Type:
Diverter
GSA Approved:
No
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Handle Type:
Lever
Hose Included:
No
Hose Length:
5 ft
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Two Handle
Pause Control:
No
Shower Arm Reach:
6 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rainfall
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Pressure Balancing Valve