Trimble Two Handle Single Function Shower System in Chrome

Part #SH414918  |  Item #7701109  |  Manufacturer Part #414918

$ 759.00 EACH

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Solid brass construction.
  • Shower system includes a ceiling mount rainfall shower head, a wall mount shower head, hand shower, hand shower water connection, and a pressure balanced 3-way in-wall diverter.
  • Diverter trim measures 5-3/4" L x 7-7/8" H.
  • Diverter min/max installation depth: 1-1/2" - 2-1/2".
  • Hand shower water connection features a 1/2" IPS connection.
  • 3-way diverter features 1/2" IPS inlets, and controls water flow between 3 shower outlets.
  • Diverter includes the valve and metal lever handles.
  • For water outlet configuration options consult a professional for installation.
  • The diverter directs water to one spray function at a time.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1-2018

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1-18

Cartridge Type: Ceramic Disc

Collection: Trimble

Color Finish: Chrome

Color Finish Category: Chromes

Diameter: 8 in

Escutcheon Height: 7-7/8 in

Escutcheon Width: 5-3/4 in

Faucet Connection: MIPS

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Valve Type: Diverter

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Hose Included: No

Hose Length: 5 ft

IAPMO Listed: No

NSF Certified: No

Number of Handles: Two Handle

Shower Arm Reach: 8 in

Showerhead Function: Single

Spray Type: Rainfall

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Valve Body Material: Brass

Valve Size: 1/2 in

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No