Two Handle Single Function Shower System in Oil Rubbed Bronze
Trimble Two Handle Single Function Shower System in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shower system includes a ceiling mount rainfall shower head, a wall mount shower head, hand shower, hand shower water connection, and a pressure balanced 3-way in-wall diverter.
- Diverter trim measures 5-3/4" L x 7-7/8" H.
- Solid brass construction.
- For water outlet configuration options consult a professional for installation.
- 3-way diverter features 1/2" IPS inlets, and controls water flow between 3 shower outlets.
- Diverter includes the valve and metal lever handles.
- Hand shower water connection features a 1/2" IPS connection.
- Diverter min/max installation depth: 1-1/2" - 2-1/2".
- The diverter directs water to one spray function at a time.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18
- Cartridge Type:
- Ceramic Disc
- Collection:
- Trimble
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 12 in
- Escutcheon Height:
- 7-7/8 in
- Escutcheon Width:
- 5-3/4 in
- Faucet Connection:
- MIPS
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Diverter
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Included:
- No
- Hose Length:
- 5 ft
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Shower Arm Reach:
- 8 in
- Showerhead Function:
- Single
- Spray Type:
- Rainfall
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Balancing Valve