Zinc Tub Spout in Chrome
Trimble Zinc Tub Spout in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty design with all-brass waterways and single-control tub filler.
- 1/2" NPT connection under floor.
- Freestanding design. Mounts to wood or tile floor with included mounting plate.
- Underfloor access is required for proper installation. Installation on a concrete slab will require cutting and concrete removal.
Documents
Specifications
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CSA Certified:
- CSA B125.1-18
- Collection:
- Trimble
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- FIPT
- End Connections:
- FIPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Zinc
- Faucet Part Type:
- Tub Spout
- Length:
- 2-1/2 in
- Spout Height:
- 3/4 in
- Spout Reach:
- 4-5/8 in
- Tub Spout Reach:
- 4-5/8 in
- WaterSense Labeled:
- No
- Width:
- 5-1/8 in