Trimble Zinc Tub Spout in Oil Rubbed Bronze

Part #SH434873  |  Item #7709256  |  Manufacturer Part #434873

$ 34.00 EACH

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

ASME Specifications: ASME A112.18.1-2018

Application: Residential

CSA Certified: CSA B125.1-18

Collection: Trimble

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

End Connection 1: IPS

End Connections: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Zinc

Faucet Part Type: Tub Spout

Length: 2-1/2 in

Spout Height: 3/4 in

Spout Reach: 4-5/8 in

Tub Spout Reach: 4-5/8 in

WaterSense Labeled: No

Width: 5-1/8 in