Front Mount Trip Lever in Brushed Nickel
Modern Front Mount Trip Lever in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 6 CA: 6-
Pick Up: 0 Available in Leesburg, VA - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Zinc handle and nut
- Brass arm
- Fits most conventional toilet tanks
Specifications
- Collection:
- Modern
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3/4 in
- Dual Flush:
- No
- Handle Material:
- Brass
- Handle Type:
- Trip Lever
- Height:
- 1-5/16 in
- Installation Type:
- Front Mount
- Length:
- 3-1/8 in
- MA Approved -:
- No
- Material:
- Brass
- Number of Handles:
- Single Handle
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No