Left-Hand Front Mount Trip Lever in Chrome Plated

You last purchased this on
 
Signature Hardware

Bradenton Left-Hand Front Mount Trip Lever in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Bradenton Left-Hand Front Mount Trip Lever in Chrome Plated

  • Fast #
  • Part #SH423CP
  • Item #4109128
  • Manufacturer Part #446674
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name

Frequently Purchased Together

Product Details

  • Brass arm, zinc handle and plastic nut
  • Requires Certification

Specifications

Brand Model Compatibility:
Mirabelle® Bradenton® Toilet Tanks
Collection:
Bradenton
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
5/8 in
Dual Flush:
No
Handle Material:
Zinc
Handle Type:
Trip Lever
Height:
1-1/4 in
Installation Type:
Front Mount
Length:
3-1/8 in
MA Approved -:
No
Material:
Brass
Number of Handles:
Single Handle
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No