48 in. Floor Mount Vanity in White Oak

You last purchased this on
 
Signature Hardware

Trossman 48 in. Floor Mount Vanity in White Oak

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Trossman 48 in. Floor Mount Vanity in White Oak

  • Fast #
  • Part #SH462105
  • Item #9270709
  • Manufacturer Part #462105
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Oak Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Comes with a backsplash.
  • 2" diameter cutout for vessel sink.
  • Each top is carved from a single piece of stone and will feature natural variations.
  • We will drill your faucet hole to fit the vessel sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2" sink. If you wish to supply your own sink, call Customer Relations with dimensions for proper hole placement.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Trossman
Color Finish Category:
Browns
Color Finish Name:
White Oak
Depth:
21 in
GSA Approved:
No
Hardware Included:
No
Height:
34-1/4 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Wood
NSF Certified:
No
Number of Doors:
2
Number of Drawers:
6
Origin:
Global
Width:
48 in