Trossman 60 in. Floor Mount Vanity in Antique Coffee

Part #SH462110  |  Item #9270738  |  Manufacturer Part #462110

$ 1,949.00 EACH

Color/Finish:
Antique Coffee

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polished Carrara Marble is sourced from Italy.
  • Each top is carved from a single piece of stone and will feature natural variations.
  • Comes with a backsplash and white porcelain sink.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Center Size: 8 in

Collection: Trossman

Color Finish: Antique Coffee

Color Finish Category: Browns

Depth: 21 in

Door Style: Panel

Drain Location: Rear Center

Drain Opening: 1-1/2 in

GSA Approved: No

Height: 34-1/4 in

IAPMO Listed: No

Installation Type: Freestanding

Material: [Marble, Wood]

NSF Certified: No

Number Of Bowls: 2

Number of Doors: 4

Number of Drawers: 3

Number of Holes: 6 Hole

Origin: Global

Overall Sink Size: 18-5/8 in x 15 in

Sink Depth: 7-3/4 in

Sink Installation Type: Undermount

Sink Material: Porcelain

Sink Size Range: Less than 20 in

Vanity Top Shape: Rectangle

Width: 60 in