72 in. Floor Mount Vanity in White Oak
Trossman 72 in. Floor Mount Vanity in White Oak
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Each top is carved from a single piece of stone and will feature natural variations.
- Comes with a backsplash and white porcelain sink.
- Polished Carrara Marble is sourced from Italy.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Trossman
- Color Finish Category:
- Browns
- Color Finish Name:
- White Oak
- Depth:
- 21 in
- Faucet Center Size:
- 16 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 34-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Wood
- NSF Certified:
- No
- Number of Doors:
- 4
- Number of Drawers:
- 3
- Number of Holes:
- 6 Hole
- Origin:
- Global
- Width:
- 72 in