Tub Caddy in Chrome
Tub Caddy in Chrome
Frequently Purchased Together
Product Details
- Holds soaps, bath accessories, etc.
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Installation Type:
- Over the Rim
- Length:
- 10-1/2 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Tub Caddy
- WaterSense Labeled:
- No
- Width:
- 5-1/4 in