PN FEET FOR CRANLEIGH CLWFT TUB
PN FEET FOR CRANLEIGH CLWFT TUB
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Cranleigh
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Installation Type:
- Freestanding
- MA Approved -:
- No
- Material:
- Aluminum
- Product Type:
- Bathtub Feet
- WaterSense Labeled:
- No