Tullamore Two Handle Widespread Bathroom Sink Faucet in Chrome

Part #SH334610  |  Item #7713879  |  Manufacturer Part #SH334610

$ 143.99 EACH

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Tullamore

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: Yes

Depth: 7 in

Drain Included: Yes

Drain Opening: 1-1/2 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 3-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Length in : 1-3/8 in

Handle Material: Porcelain

Handle Type: Cross

Height: 3-1/2 in

IAPMO Listed: No

Installation Type: Deck Mount

Maximum Deck Thickness: 3/4 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Overflow Included Yes or No: Yes

Spout Height: 1-1/2 in

Spout Reach: 4-1/4 in

Stem Type: Hot and Cold

Style: Transitional

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: No

Weight: 10.1

Width: 8-1/2 in