4-1/2 in. Iron Door Knocker in Black Powder Coat
Twisted Ring 4-1/2 in. Iron Door Knocker in Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- This product's rust, oxidized iron finish is a living finish that continues to change over time
Documents
Specifications
- Collection:
- Twisted Ring
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Depth:
- 1-1/8 in
- Diameter:
- 4-1/4 in
- Door Hardware Type:
- Door Knocker
- Height:
- 6-1/8 in
- Installation Type:
- Door Mount
- MA Approved -:
- No
- Material:
- Iron
- Projection:
- 1-1/8 in
- Size:
- 4-1/2 in x 6-1/8 in
- WaterSense Labeled:
- No
- Width:
- 4-1/2 in