Signature Hardware

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

Part #SH329410  |  Manufacturer Part #SH329410

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Centerset

CARB OTC LEED Compliant: No

Center Size: 3-3/8 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Drain Included: No

Faucet Connection: IPS

Faucet Connection Size: 3/4 in

Faucet Height: 12-1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Roman Tub Faucet Only

GSA Approved: No

Handle Material: Brass

Handle Type: Cross

Height: 12-1/2 in

IAPMO Listed: No

Length: 7-3/4 in

NSF Certified: No

Number Of Pieces: 1 Piece

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 5-1/4 in

Spout Reach: 7-1/2 in

Spout Type: Gooseneck

Supply Lines Included: No

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: No

Weight: 4.84

Width: 5-3/4 in