Two Handle Roman Tub Faucet with Handshower in Matte Black (Trim Only)
Two Handle Roman Tub Faucet with Handshower in Matte Black (Trim Only)
Frequently Purchased Together
Product Details
- Hand shower max. flow rate: 1.8 gpm (6.8 L/min) @ 80 psi
- Single function hand shower (full spray)
- 4-hole installation
- Rough-in valve needed for installation sold separately
- Lift rod diverter to handshower
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1 2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1 2018
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 8-3/4 in
- Hose Included:
- Yes
- Hose Length:
- 61 in
- IAPMO Listed -:
- No
- Length:
- 13-3/4 in
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Number of Pieces:
- 4 Piece
- Origin:
- Global
- Spout Height:
- 6-1/2 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-3/4 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes