Single Handle Lever Bar Faucet in Chrome
Ultra Single Handle Lever Bar Faucet in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rough-in Valve Included: Yes
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Ultra
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Lever
- Length:
- 4-1/8 in
- Maximum Deck Thickness:
- 1-3/4 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 7-1/2 in
- Spout Reach:
- 6-1/8 in
- Spout Swivel:
- 90°
- Spout Type:
- Swivel
- Style:
- Modern
- Supply Lines Included:
- Yes
- WaterSense Labeled:
- No