Signature Hardware

Ultra Single Handle Monoblock Bathroom Sink Faucet in Matte Black

Part #SH446017  |  Manufacturer Part #SH446017

Color/Finish:
Matte Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Monoblock

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Ultra

Color Finish: Matte Black

Color Finish Category: Blacks

Deck Plate Included: Yes

Drain Included: Yes

Drain Opening: 1-1/2 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 11-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Length in : 4 in

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 4-1/8 in

Maximum Deck Thickness: 1-3/4 in

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Scald Guard: No

Spout Height: 7-1/2 in

Spout Reach: 6-1/8 in

Spout Type: [Flat, Gooseneck]

Supply Lines Included: Yes

Trim Only: Yes

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Width: 7-1/2 in

cUPC Certified: Yes