Undermount Bathroom Sink in Smooth Copper

Part #SH427130  |  Item #7744129  |  Manufacturer Part #427130

$ 330.00 EACH

Color/Finish:
Smooth Copper

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ASME Specifications: ASME A-112.19.2-2018

Application: Residential

Color Finish: Smooth Copper

Color Finish Category: Copper Tones

Pedestal Only - FEI: No

Shape: Rectangular

Sink Installation Type: Undermount

Vessel Only - FEI: No