Vanity Sidesplash in Polished Carrara Marble
Vanity Sidesplash in Polished Carrara Marble
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Polished Carrara
- GSA Approved:
- No
- Height:
- 4 in
- IAPMO Listed -:
- No
- Material:
- Marble
- NSF Certified:
- No
- Product Type:
- Sidesplash
- Thickness:
- 3 cm
- UL Listed:
- No
- Width:
- 21 in