3-1/2 in. Brass Door Knocker in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Verdant 3-1/2 in. Brass Door Knocker in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Verdant 3-1/2 in. Brass Door Knocker in Oil Rubbed Bronze

  • Fast #
  • Part #SH346142
  • Item #7697371
  • Manufacturer Part #346142
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bolts can be cut down for installation.
  • Mounts from the back on 4-1/4" vertical centers.
  • Includes 2-3/4" mounting bolts that can accommodate doors up to 2" thick.
  • Requires Certification

Documents


Specifications

Collection:
Verdant
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
1-5/8 in
Door Hardware Type:
Door Knocker
Height:
8-1/4 in
Installation Type:
Door Mount
MA Approved -:
No
Material:
Brass
Size:
3-1/2 in x 8-1/4 in
WaterSense Labeled:
No
Width:
3-1/2 in