Vernon 29-7/8 x 22 in. Copper Single Bowl Farmhouse Kitchen Sink in Hammered Copper

Part #SH425085  |  Item #7613806  |  Manufacturer Part #SH425085

Color/Finish:
Hammered Copper

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Collection: Vernon

Color Finish: Hammered Copper

Color Finish Category: Copper Tones

IAPMO Listed: No

Number Of Bowls: 1

Number of Holes: No Hole

Shape: Rectangular

Type: S425085