Vernon 33 x 22-1/4 in. Copper Single Bowl Farmhouse Kitchen Sink in Antique Copper

Part #SH305570  |  Item #7631280  |  Manufacturer Part #305570

$ 1,039.00 EACH

Color/Finish:
Antique Copper

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Outer Sink Dimensions (Length x Width x Height): 33" x 22-1/4" x 9-1/2"
  • Constructed from 16 gauge copper lending to a magnificent look; patina applied using French hot process so color is ingrained
  • The single basin design maximizes the amount of usable space in the sink basin
  • This sink has no faucet holes or deck; faucet will be installed directly onto the counter
  • A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
  • Installs in an apron front/farmhouse configuration; supported with a custom built support system in the cabinet
  • Apron front features copper edge welds and solid copper on all other welds.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2-2018

Basin Length: 30-1/2 in

Basin Width: 18-1/2 in

Collection: Vernon

Color Finish: Antique Copper

Color Finish Category: Copper Tones

Height: 9-1/2 in

Length: 33 in

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Global

Shape: Rectangular

Sink Installation Type: Farmhouse

Type: S305570

WaterSense Labeled: No

Width: 22-1/4 in