33 x 22 in. Copper Double Bowl Farmhouse Kitchen Sink in Hammered Copper
Vernon 33 x 22 in. Copper Double Bowl Farmhouse Kitchen Sink in Hammered Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed from 16 gauge copper lending to a magnificent look; patina applied using French hot process so color is ingrained
- The dual basin design with a 40/60 split (left/right) gives you the option to separate kitchen activities
- Outer Sink Dimensions (Length x Width x Height): 33" x 22" x 9-1/4"
- Installs in an apron front/farmhouse configuration; supported with a custom built support system in the cabinet
- A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
- This sink has no faucet holes or deck; faucet will be installed directly onto the counter
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Collection:
- Vernon
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Hammered Copper
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Center
- Height:
- 9-1/4 in
- Length:
- 33 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Copper
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in
- Type:
- S425079
- WaterSense Labeled:
- No
- Width:
- 22 in