Vessel Mount Bathroom Sink in Beige

Part #SH271392  |  Item #7629736  |  Manufacturer Part #271392

Color/Finish:
Beige

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed from granite ensuring years of beauty and durability
  • Installs in a vessel configuration; sink sits entirely on the topside of the counter (Note, the sink height may dictate the need to buy a specific vessel faucet)
  • Overall Sink Size (Length x Width x Height): 18" x 16" x 4"
  • Interior Sink Basin Size (Length x Width): 17-3/4" x 15-3/4"
  • There are no faucet holes on this sink; your faucet will mount directly to the countertop which makes this sink compatible with any faucet configuration
  • Drain outlet hole measures 1-1/2" making it compatible with most standard sized lavatory sink drains

Specifications

ASME Specifications: ASME A112.19.2-2018

Application: Residential

Color Finish: Beige

Color Finish Category: Neutrals

Drain Opening: 1-1/2 in

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 18 in x 16 in x 4 in

Pedestal Only - FEI: No

Product Type: Bathroom Sink

Shape: Rectangular

Sink Bowl Size: 17-3/4 in x 15-3/4 in

Sink Installation Type: Vessel Mount

Sink Material: Granite

Sink Size Range: Less than 20 in

Vessel Only - FEI: Yes

WaterSense Labeled: No