Vessel Mount Bathroom Sink in Silver Travertine

Part #SH271398  |  Item #7629741  |  Manufacturer Part #271398

Color/Finish:
Silver Travertine

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed from travertine ensuring years of beauty and durability
  • Installs in a vessel configuration; sink sits entirely on the topside of the counter (Note, the sink height may dictate the need to buy a specific vessel faucet)
  • Overall Sink Size (Length x Width x Height): 18-1/2" x 16-1/4" x 4"
  • Interior Sink Basin Size (Length x Width): 18-1/2" x 16-1/4"
  • There are no faucet holes on this sink; your faucet will mount directly to the countertop which makes this sink compatible with any faucet configuration
  • Drain outlet hole measures 1-1/2" making it compatible with most standard sized lavatory sink drains

Specifications

ASME Specifications: ASME A112.19.2-2018

Application: Residential

Color Finish: Silver Travertine

Color Finish Category: Greys

Drain Opening: 1-1/2 in

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 18-1/2 in x 16-1/4 in x 4 in

Pedestal Only - FEI: No

Product Type: Bathroom Sink

Shape: Rectangular

Sink Installation Type: Vessel Mount

Sink Material: Travertine

Sink Size Range: Less than 20 in

Vessel Only - FEI: Yes

WaterSense Labeled: No