Victorian 10 x 12 in. Residential Brass Floor Register in Oil Rubbed Bronze

Part #SH202435  |  Item #7744408  |  Manufacturer Part #202435

$ 149.00 EACH

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Victorian

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Length: 10 in

MA Approved: No

Material: Brass

Overall Length: 11-1/2 in

Overall Width: 14 in

Shape: Rectangular

WaterSense Labeled: No

Width: 12 in