Victorian 10 x 14 in. Residential Brass Ceiling & Sidewall Register in Brushed Nickel

Part #SH394892  |  Item #7698605  |  Manufacturer Part #394892

$ 139.00 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Removable louvers.
  • Suitable for floor or wall applications.
  • Includes 2" screws in matching finish. Longer mounting screws sold separately.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Victorian

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Installation Type: Wall Mount

Length: 10 in

MA Approved: No

Material: Brass

Overall Length: 12-1/8 in

Overall Width: 15-3/8 in

WaterSense Labeled: No

Width: 14 in