Victorian 12 x 14 in. Residential Brass Ceiling & Sidewall Register in Polished Brass

Part #SH160379  |  Item #7693783  |  Manufacturer Part #160379

Color/Finish:
Polished Brass

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Removable louvers.
  • Suitable for floor or wall applications.
  • Registers with mounting holes include 2" screws in matching finish. Longer mounting screws sold separately.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Victorian

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Installation Type: Wall Mount

Length: 12 in

Material: Brass

Overall Length: 14 in

Overall Width: 15-1/2 in

Width: 14 in