Victorian 17 in. Brass Shower Arm in Brushed Nickel

Part #SH215223  |  Item #7747536  |  Manufacturer Part #215223

$ 80.00 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Collection: Victorian

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

End Connection 1: MIPS

End Connection 2: MIPS

End Connections: MIPS

Faucet Connection Size: 1/2 in

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 5 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 17 in

Material: Brass

NSF Certified: No

Shower Arm Reach: 17 in

Style: Traditional

Trim Only: No

UL Listed: No

WaterSense Labeled: No