Signature Hardware

Victorian 17 in. Brass Shower Arm in Chrome

Part #SH153841  |  Manufacturer Part #SH153841

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

Collection: Victorian

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: MIPS

End Connection 2: MIPS

End Connections: MIPS

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 5 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 17 in

Material: Brass

NSF Certified: No

Style: Traditional

Trim Only: No

UL Listed: No

WaterSense Labeled: No