Victorian 19 in. Brass Shower Arm in Oil Rubbed Bronze

Part #SH420075  |  Item #7698149  |  Manufacturer Part #420075

$ 69.00 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Collection: Victorian

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Faucet Connection Size: 1/2 in

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 19 in

Material: Brass

NSF Certified: No

Origin: Global

Shower Arm Reach: 19 in

Trim Only: No

UL Listed: No

WaterSense Labeled: No