Victorian 2-1/4 x 10 in. Residential Brass Floor Register in Antique Matte Brass/Black

Part #SH445281  |  Item #8098920  |  Manufacturer Part #445281

$ 34.00 EACH
(Pricing is for Antique Matte Brass/Black)

Color/Finish:
Antique Matte Brass/Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Victorian

Color Finish: Antique Matte Brass/Black

Color Finish Category: Brass Tones

Length: 2-1/4 in

Material: Brass

Overall Length: 4 in

Overall Width: 11-1/2 in

Shape: Rectangular

Width: 10 in