Victorian 2-1/4 x 10 in. Residential Brass Floor Register in Polished Brass

Part #SH160376  |  Item #7742246  |  Manufacturer Part #160376

$ 39.00 EACH

Color/Finish:
Polished Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Victorian

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Length: 2-1/4 in

MA Approved: No

Material: Brass

Overall Length: 3-5/8 in

Overall Width: 12 in

Shape: Rectangular

WaterSense Labeled: No

Width: 10 in