Victorian 2-1/4 x 10 in. Residential Floor Register in Brushed Nickel Steel

Part #SH226092  |  Item #7742486  |  Manufacturer Part #226092

$ 29.00 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Application: Residential

Collection: Victorian

Color Finish: Brushed Nickel

Duct Size: 2-1/4 in x 10 in

Installation Type: Floor Mount

Length: 3-1/2 in

Material: Steel

Style: Traditional

Thickness: 2 mm

Width: 11-1/4 in