Victorian 2-1/4 x 10 in. Residential Floor Register in White Steel

Part #SH226089  |  Item #7742468  |  Manufacturer Part #226089

$ 24.00 EACH
(Pricing is for White)

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Application: Residential

Collection: Victorian

Color Finish: White

Duct Size: 2-1/4 in x 10 in

Installation Type: Floor Mount

Length: 3-1/2 in

Material: Steel

Style: Traditional

Thickness: 2 mm

Width: 11-1/4 in