2-1/4 x 12 in. Residential Brass Ceiling & Sidewall Register in Chrome
Victorian 2-1/4 x 12 in. Residential Brass Ceiling & Sidewall Register in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
- Includes four tension springs for securing into wall ducts. No screws required.
Documents
Specifications
- Application:
- Residential
- Collection:
- Victorian
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Installation Type:
- Wall Mount
- Length:
- 2-1/4 in
- Material:
- Brass
- Overall Length:
- 4 in
- Overall Width:
- 13-5/8 in
- Width:
- 12 in