Victorian 2-1/4 x 14 in. Residential Brass Floor Register in Antique Matte Brass/Black

Part #SH445285  |  Item #8098925  |  Manufacturer Part #445285

$ 44.00 EACH

Color/Finish:
Antique Matte Brass/Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Victorian

Color Finish: Antique Matte Brass/Black

Color Finish Category: Brass Tones

Length: 2-1/4 in

Material: Brass

Overall Length: 4 in

Overall Width: 15-3/4 in

Shape: Rectangular

Width: 14 in