Victorian 4 x 10 in. Floor Register in Oil Rubbed Bronze Steel

Part #SH226119  |  Item #7741591  |  Manufacturer Part #226119

$ 29.00 EACH

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Residential

Collection: Victorian

Color Finish: Oil Rubbed Bronze

Duct Size: 4 in x 10 in

Installation Type: Floor Mount

Length: 5-1/4 in

Material: Steel

Style: Traditional

Thickness: 2 mm

Width: 11 in