Signature Hardware
Victorian 4 x 10 in. Residential Brass Ceiling & Sidewall Register in Chrome
Part #SH293247 | Item #7742738 | Manufacturer Part #293247
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Includes four tension springs for securing into wall ducts. No screws required.
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
Application: Residential
Collection: Victorian
Color Finish: Chrome
Color Finish Category: Chromes
Installation Type: Wall Mount
Length: 4 in
MA Approved: No
Material: Brass
Overall Length: 5-3/4 in
Overall Width: 11-5/8 in
WaterSense Labeled: No
Width: 10 in