4 x 12 in. Floor Register in Antique Brass Steel

You last purchased this on
 
Signature Hardware

Victorian 4 x 12 in. Floor Register in Antique Brass Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Victorian 4 x 12 in. Floor Register in Antique Brass Steel

  • Fast #
  • Part #SH226126
  • Item #7741511
  • Manufacturer Part #226126
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Victorian
Color Finish Name:
Antique Brass
Duct Size:
4 in x 12 in
Installation Type:
Floor Mount
Length:
5-1/4 in
Material:
Steel
Style:
Traditional
Thickness:
2 mm
Width:
13 in