4 x 12 in. Floor Register in Black Steel
Victorian 4 x 12 in. Floor Register in Black Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Victorian
- Color Finish Name:
- Black
- Duct Size:
- 4 in x 12 in
- Installation Type:
- Floor Mount
- Length:
- 5-1/4 in
- Material:
- Steel
- Style:
- Traditional
- Thickness:
- 2 mm
- Width:
- 13 in