6 x 14 in. Residential Brass Ceiling & Sidewall Register in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Victorian 6 x 14 in. Residential Brass Ceiling & Sidewall Register in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Victorian 6 x 14 in. Residential Brass Ceiling & Sidewall Register in Oil Rubbed Bronze

  • Fast #
  • Part #SH293268
  • Item #7743909
  • Manufacturer Part #293268
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.
  • Includes four tension springs for securing into wall ducts. No screws required.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Victorian
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Installation Type:
Wall Mount
Length:
6 in
MA Approved -:
No
Material:
Brass
Overall Length:
7-1/2 in
Overall Width:
15-3/8 in
WaterSense Labeled:
No
Width:
14 in