6 x 14 in. Residential Brass Floor Register in Antique Matte Brass/Black
Victorian 6 x 14 in. Residential Brass Floor Register in Antique Matte Brass/Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
- Application:
- Residential
- Collection:
- Victorian
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Antique Matte Brass/Black
- Length:
- 6 in
- Material:
- Brass
- Overall Length:
- 7-1/2 in
- Overall Width:
- 15-3/8 in
- Shape:
- Rectangular
- Width:
- 14 in