Victorian 6 x 14 in. Residential Floor Register in Polished Brass Steel

Part #SH226160  |  Item #7741803  |  Manufacturer Part #226160

$ 39.00 EACH
(Pricing is for Polished Brass)

Color/Finish:
Polished Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

Application: Residential

Collection: Victorian

Color Finish: Polished Brass

Duct Size: 6 in x 14 in

Installation Type: Floor Mount

Length: 7-1/4 in

Material: Steel

Style: Traditional

Thickness: 2 mm

Width: 15 in