Victorian 8 x 10 in. Residential Brass Ceiling & Sidewall Register in Chrome

Part #SH252860  |  Item #7742936  |  Manufacturer Part #252860

$ 74.00 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Removable louvers.
  • Suitable for floor or wall applications.
  • Includes 2" screws in matching finish. Longer mounting screws sold separately.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Victorian

Color Finish: Chrome

Color Finish Category: Chromes

Installation Type: Wall Mount

Length: 8 in

MA Approved: No

Material: Brass

Overall Length: 10-1/8 in

Overall Width: 11-1/2 in

WaterSense Labeled: No

Width: 10 in